Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Conditioner Shroud for Dometic Duo-Therm Brisk Air OS - Black

  • Mfr # 14928

  • Zoro # G015810844


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic
Depth (In.)
30 in
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14928
Zoro #
G015810844
UPC #
628423149283
Country of Origin
Canada

Dimensions

Depth (In.)
30 in
Length
36 in

Details

Color
Black
Material
Plastic

Description

Looking for a replacement shroud for your RV air conditioner? ICON's aftermarket A/C shrouds are constructed of impact and UV resistant material, and are thicker and stronger than the original shroud. Browse ICON's selection to find the right shroud for your unit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.