
Air Conditioner Shroud for Dometic Duo Therm Old Style - Polar White
Mfr # 01545
Zoro # G315810551
product price: $214.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
30 in
Color
White
Length
36 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01545
Zoro #
G315810551
UPC #
628423015458
Country of Origin
Canada
Dimensions
Depth (In.)
30 in
Length
36 in
Details
Color
White
Material
Plastic
Description
Brisk Air - Dometic - Duo Therm - replacement RV air conditioner shroud fits old style Brisk Air 11000, 13500, and 15000 BTU air conditioners. Note: If your air conditioner model number ends in .x21, .x22, .051, .501, .601 or .603 example: 57915.622, 57912.622, 59516.603, 59516.501 then it is likely an old style. You should always confirm measurements before purchasing. The original Brisk Air has a 2 grey band attached along the bottom and on some the rear side is left open. The ICON replacement Brisk Air Old Style has the extra 2 inches molded as one piece and the rear enclosed for added durability and protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.