
Air Conditioner Shroud for Dometic HP - Black
Mfr # 12277
Zoro # G515810993
product price: $244.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
31 in
Material
Plastic
Length
40 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12277
Zoro #
G515810993
UPC #
628423122774
Country of Origin
Canada
Dimensions
Depth (In.)
31 in
Length
40 in
Details
Material
Plastic
Color
Black
Description
Shroud fits all Dometic HP units. Overall Dimensions: 39-1/2 x 29-3/4 x 10-3/4. Color: Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.