
Air Conditioner Shroud for Dometic Penguin Duo Therm - Black
Mfr # 01551
Zoro # G415810543
product price: $208.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
29 in
Material
Plastic
Length
40 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01551
Zoro #
G415810543
UPC #
628423015519
Country of Origin
Canada
Dimensions
Depth (In.)
29 in
Length
40 in
Details
Material
Plastic
Color
Black
Description
Black Penguin air conditioner shroud fits the 11,000, 13,500 and 15,000 BTU air conditioners and attaches with the original hardware. This shroud fits the low profile Dometic Duo-Therm Penguin air conditioners. This shroud fits a large selection of 15000 BTU, 13500 BTU, and 11000 BTU including the following models: 600312.321, 600312.421, 600315.321, 600315.421, 620215.303, 620315.321, 620315.421, 620412.321, 620412.421, 620415.321, 620415.421, 620425.321, 620426.321, 620515.321, 620515.331, 620515.336, 620515.421, 620525.321, 620525.331, 620525.336, 620525.421, 620526.331, 620526.336, 620526.321, 630025.321, 630025.421, 630215.321, 630215.421, 630515.321, 630515.331, 630515.336, 630515.421, 630516.331, 630516.336, 630516.321, 630035.321.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.