
Air Conditioner Shroud for Dometic Penguin Duo Therm - Polar White
Mfr # 00752
Zoro # G315810612
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Color
White
Length
40 in
Depth (In.)
29 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00752
Zoro #
G315810612
UPC #
628423007521
Country of Origin
Canada
Dimensions
Length
40 in
Depth (In.)
29 in
Details
Color
White
Material
Plastic
Description
Aftermarket Dometic Penguin air conditioner shroud fits the 11,000, 13,500 and 15,000 BTU air conditioners. It attaches with the original hardware. Overall dimension is 40 x 28.5 x 6.5.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.