Zoro Homepage

Air Conditioner Shroud for Dometic Penguin II - Polar White

  • Mfr # 12274

  • Zoro # G115810959


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Color
White
Length
39.4 in
Material
Plastic
Depth (In.)
29.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12274
Zoro #
G115810959
UPC #
628423122743
Country of Origin
Canada

Dimensions

Length
39.4 in
Depth (In.)
29.2 in

Details

Color
White
Material
Plastic

Description

Shroud fits all Penguin II units. Overall Dimensions: 42 x 29 x 7-1/2. Color: Polar White.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.