Zoro Homepage

Corner Cap for Fleetwood - LH & RH Rear, Polar White

  • Mfr # 14330

  • Zoro # G515810603


product price: $17.15
/ea

Key Features

Depth (In.)
5 in
Material
Plastic
Color
White
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14330
Zoro #
G515810603
UPC #
628423143304
Country of Origin
Canada

Dimensions

Depth (In.)
5 in
Length
10 in

Details

Material
Plastic
Color
White

Description

Corner trim for the rear of Fleetwood Prowler units. Left hand and right hand sides are included. Built with ICON quality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.