
Corner Cap for Forest River Rockwood - LH Front, Brown
Mfr # 12895
Zoro # G315810643
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Length
29 in
Material
Plastic
Depth (In.)
8 in
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12895
Zoro #
G315810643
UPC #
628423128950
Country of Origin
Canada
Dimensions
Length
29 in
Depth (In.)
8 in
Details
Material
Plastic
Color
Brown
Description
28 x 7-1/8 - Front Lower Corner Cap. Constructed of durable high-impact ABS plastic. The part is 5-1/2 deep on the corner edge. This part fits particular Forest River Rockwood units.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.