
Corner Cap for Forest River Rockwood - LH Front, Evening Sand
Mfr # 15582
Zoro # G515810658
product price: $211.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
8 in
Color
Brown
Length
30 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15582
Zoro #
G515810658
UPC #
628423155826
Country of Origin
Canada
Dimensions
Depth (In.)
8 in
Length
30 in
Details
Color
Brown
Material
Plastic
Description
28 x 7-1/8 - Front Lower Corner Cap. Constructed of durable high-impact ABS plastic. The part is 5-1/2 deep on the corner edge. This part fits particular Forest River Rockwood units.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.