Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Cap for Forest River Rockwood - LH Front, Taupe

  • Mfr # 14152

  • Zoro # G515810689


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
8 in
Material
Plastic
Color
Brown
Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14152
Zoro #
G515810689
UPC #
628423141522
Country of Origin
Canada

Dimensions

Depth (In.)
8 in
Length
30 in

Details

Material
Plastic
Color
Brown

Description

28 x 7-1/8 - Front Lower Corner Cap. Constructed of durable high-impact ABS plastic. The part is 5-1/2 deep on the corner edge. This part fits particular Forest River Rockwood units.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.