Zoro Homepage

Corner Cap for Forest River Rockwood - RH Front, Taupe

  • Mfr # 14151

  • Zoro # G715810618


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
8 in
Color
Brown
Material
Plastic
Length
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14151
Zoro #
G715810618
UPC #
628423141515
Country of Origin
Canada

Dimensions

Depth (In.)
8 in
Length
29 in

Details

Color
Brown
Material
Plastic

Description

28 x 7-1/8 - Front Lower Corner Cap. Constructed of durable high-impact ABS plastic. The part is 5-1/2 deep on the corner edge. This part fits particular Forest River Rockwood units.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.