Zoro Homepage

Corner Cap for R-Vision - LH, Metallic Gray

  • Mfr # 14192

  • Zoro # G415810574


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
24 in
Length
36 in
Color
Gray
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14192
Zoro #
G415810574
UPC #
628423141928
Country of Origin
Canada

Dimensions

Depth (In.)
24 in
Length
36 in

Details

Color
Gray
Material
Plastic

Description

34-3/4 x 22-1/4 - Front Lower Corner Cap. Constructed of durable high-impact ABS plastic. The part is 14 deep on the corner edge. This part fits 2005 R-Vision Trail Lite 8212 and others. Check your measurements and compare to verify fit for your RV.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.