
Corner Cap for R-Vision - RH, Metallic Gray
Mfr # 14191
Zoro # G515810672
product price: $222.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
23 in
Material
Plastic
Length
36 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14191
Zoro #
G515810672
UPC #
628423141911
Country of Origin
Canada
Dimensions
Depth (In.)
23 in
Length
36 in
Details
Material
Plastic
Color
Gray
Description
34-3/4 x 22-1/4 - Front Lower Corner Cap. Constructed of durable high-impact ABS plastic. The part is 14 deep on the corner edge. This part fits 2005 R-Vision Trail Lite 8212 and others. Check your measurements and compare to verify fit for your RV.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.