
Flusher Sprayer, Tank, Polyethylene HDPE, Spin Weld
Mfr # 14794
Zoro # G715810946
product price: $9.39
/eaKey Features
Color
White
Depth (In.)
5 in
Length
9 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
14794
Zoro #
G715810946
UPC #
628423147944
Country of Origin
Canada
Dimensions
Depth (In.)
5 in
Length
9 in
Details
Color
White
Material
Plastic
Description
This flush sprayer spin welds into any Polyethylene tank. The cone shape is designed with louvers that direct water pressure to evenly spray and clean within the tank. Opposite end is 1/2 FPT Female Pipe Thread hook up, to be plumbed to an external garden hose connection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.