Shop ICON
See all product information
Create Account
Fresh Water Tank with 1/2in FTP and 1-1/4in Filler WT2452 - 51in x 20in x 13in, 39 Gallon
Mfr # 12716
Zoro # G015810837
original price:Â $382.99 , new price: $344.99 , 9 percent off
new price:Â $344.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
21 in
Material
Plastic
Color
White
Length
55 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12716
- Zoro #
- G015810837
- UPC #
- 628423127168
- Country of Origin
- Canada
Dimensions
- Depth (In.)
- 21 in
- Length
- 55 in
Details
- Material
- Plastic
- Color
- White
Description
Roto-molded, one piece construction for ultimate durability. Optional 3 hookup fittings and 1 fill fitting preinstalled on the front face of the diagram for convenience of use in any orientation. 51 x 20 x 13, 54 Gallon. - Tank Only or with three corner placement fittings in 1/2 and one 1-1/4 filler boss.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.