Shop ICON
Additional $105.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Fresh Water Tank with 1/2in FTP and 1-1/4in Filler WT2456 - 47in x 16in x 21in, 63 Gallon
Mfr # 12720
Zoro # G715810731
original price:Â $417.99 , new price: $376.99 , 9 percent off
new price:Â
$
376.99
/ea
Key Features
Depth (In.)
22 in
Color
White
Length
50 in
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12720
- Zoro #
- G715810731
- UPC #
- 628423127205
- Country of Origin
- Canada
Dimensions
- Depth (In.)
- 22 in
- Length
- 50 in
Details
- Color
- White
- Material
- Plastic
Description
Roto-molded, one piece construction for ultimate durability. Optional 3 hookup fittings and 1 fill fitting preinstalled on the front face of the diagram for convenience of use in any orientation. 47 x 21 x 16, 63 Gallon. - Tank Only or with three corner placement fittings in 1/2 and one 1-1/4 filler boss.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.