Shop ICON
See all product information
Create Account
Fresh Water Tank with 1/2in FTP and 1-1/4in Filler WT2463 - 36in x 15in x 13in, 30 Gallon
Mfr # 12727
Zoro # G715810779
original price:Â $216.99 , new price: $194.99 , 10 percent off
new price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Length
39 in
Color
White
Material
Plastic
Depth (In.)
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12727
- Zoro #
- G715810779
- UPC #
- 628423127274
- Country of Origin
- Canada
Dimensions
- Length
- 39 in
- Depth (In.)
- 16 in
Details
- Color
- White
- Material
- Plastic
Description
Roto-molded, one piece construction for ultimate durability. Optional 3 hookup fittings and 1 fill fitting preinstalled on the front face of the diagram for convenience of use in any orientation. 36 x 15 x 13, 30 Gallon. - Tank Only or with three corner placement fittings in your choice of 3/8 or 1/2 and one 1-1/4 filler boss.