Shop ICON
See all product information
Create Account
Fresh Water Tank with 1/2in FTP and 1-1/4in Filler WT2465 - 18in x 16in x 8in, 10 Gallon
Mfr # 12729
Zoro # G315810742
original price:Â $92.69 , new price: $83.45 , 9 percent off
new price:Â
$
83.45
/ea
Key Features
Depth (In.)
17 in
Material
Plastic
Length
21 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12729
- Zoro #
- G315810742
- UPC #
- 628423127298
- Country of Origin
- Canada
Dimensions
- Depth (In.)
- 17 in
- Length
- 21 in
Details
- Material
- Plastic
- Color
- White
Description
Roto-molded, one piece construction for ultimate durability. Optional 3 hookup fittings and 1 fill fitting preinstalled on the front face of the diagram for convenience of use in any orientation. 18 x 16 x 8, 10 Gallon. - Tank Only or with three corner placement fittings in your choice of 3/8 or 1/2 and one 1-1/4 filler boss.