Shop ICON
See all product information
Create Account
Fresh Water Tank with 1/2in FTP and 1-1/4in Filler WT2467 - 30in x 16in x 8in, 15 Gallon
Mfr # 12731
Zoro # G615810626
original price:Â $135.99 , new price: $122.99 , 9 percent off
new price:Â $122.99
/ea
Free Shipping & Returns
Key Features
Length
33 in
Material
Plastic
Color
White
Depth (In.)
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12731
- Zoro #
- G615810626
- UPC #
- 628423127311
- Country of Origin
- Canada
Dimensions
- Length
- 33 in
- Depth (In.)
- 17 in
Details
- Material
- Plastic
- Color
- White
Description
Roto-molded, one piece construction for ultimate durability. Optional 3 hookup fittings and 1 fill fitting preinstalled on the front face of the diagram for convenience of use in any orientation. 30 x 16 x 8, 15 Gallon. - Tank Only or with three corner placement fittings in your choice of 3/8 or 1/2 and one 1-1/4 filler boss.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.