
Shop ICON
See all product information
Fresh Water Tank with 1/2in FTP and 1-1/4in Filler WT2469 - 48in x 16in x 8in, 25 Gallon
Mfr # 12733
Zoro # G615810657
original price:Â $210.99 , new price: $189.99 , 9 percent off
new price:Â $189.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
17 in
Material
Plastic
Length
51 in
Color
White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
12733
Zoro #
G615810657
UPC #
628423127335
Country of Origin
Canada
Dimensions
Depth (In.)
17 in
Length
51 in
Details
Material
Plastic
Color
White
Description
Roto-molded, one piece construction for ultimate durability. Optional 3 hookup fittings and 1 fill fitting preinstalled on the front face of the diagram for convenience of use in any orientation. 48 x 16 x 8, 25 Gallon. - Tank Only or with three corner placement fittings in your choice of 3/8 or 1/2 and one 1-1/4 filler boss.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.