This item is Discontinued.
This item is Discontinued.
Fresh Water Tank with 1/2in FTP and 1-1/4in Filler WT2470 - 20in x 12in x 12in, 12 Gallon (Discontinued)
Mfr #
12734
Zoro #
G215810699
UPC # 628423127342
Country of Origin Canada
Category Recreational Vehicle Accessories
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
12734
Zoro #
G215810699
UPC #
628423127342
Country of Origin
Canada
Dimensions
Depth (In.)
13 in
Length
24 in
Details
Color
White
Material
Plastic
Description
Roto-molded, one piece construction for ultimate durability. Optional 3 hookup fittings and 1 fill fitting preinstalled on the front face of the diagram for convenience of use in any orientation. 20 x 12 x 12, 12 Gallon. - Tank Only or with three corner placement fittings in your choice of 3/8 or 1/2 and one 1-1/4 filler boss.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.