Shop ICON
See all product information
Create Account
Fresh Water Tank with 1/2in FTP and 1-1/4in Filler WT2473 - 22in x 20in x 15in, 26 Gallon
Mfr # 12737
Zoro # G215810552
product price:Â $229.99
/ea
Free Shipping & Returns
Key Features
Length
26 in
Color
White
Depth (In.)
21 in
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12737
- Zoro #
- G215810552
- UPC #
- 628423127373
- Country of Origin
- Canada
Dimensions
- Length
- 26 in
- Depth (In.)
- 21 in
Details
- Color
- White
- Material
- Plastic
Description
Roto-molded, one piece construction for ultimate durability. Optional 3 hookup fittings and 1 fill fitting preinstalled on the front face of the diagram for convenience of use in any orientation. 22 x 20 x 15, 26 Gallon. - Tank Only or with three corner placement fittings in your choice of 3/8 or 1/2 and one 1-1/4 filler boss.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.