Shop ICON

Fresh Water Tank with 1/2in FTP and 1-1/4in Filler WT2474 - 16in x 12in x 8in, 6 Gallon

  • Mfr # 12738

  • Zoro # G615810527


product price:  $72.29
/ea

Key Features

Depth (In.)
13 in
Material
Plastic
Color
White
Length
19 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12738
Zoro #
G615810527
UPC #
628423127380
Country of Origin
Canada

Dimensions

Depth (In.)
13 in
Length
19 in

Details

Material
Plastic
Color
White

Description

Roto-molded, one piece construction for ultimate durability. Optional 3 hookup fittings and 1 fill fitting preinstalled on the front face of the diagram for convenience of use in any orientation. 16 x 12 x 8, 6 Gallon. - Tank Only or with three corner placement fittings in your choice of 3/8 or 1/2 and one 1-1/4 filler boss.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.