
Fresh Water Tank WT2461 - 39in x 16in x 16in, 40 Gallon Tank Only
Mfr # 12495
Zoro # G715810960
product price:Â $325.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Length
40 in
Depth (In.)
17 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12495
Zoro #
G715810960
UPC #
628423124952
Country of Origin
Canada
Dimensions
Length
40 in
Depth (In.)
17 in
Details
Material
Plastic
Color
White
Description
Looking to increase your fresh water capacity or replace a leaky or damaged tank on your RV or trailer? Browse ICON's wide selection of fresh water tanks designed to fit your needs. Certified to IAPMO standards and BPA free, safe for drinking water. Mold resistant. Impact resistant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.