
Fresh Water Tank WT2465 - 18in x 16in x 8in, 10 Gallon Tank Only
Mfr # 12499
Zoro # G415810833
product price:Â $75.99
/ea
Free Shipping & Returns
Key Features
Length
19 in
Depth (In.)
17 in
Color
White
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12499
Zoro #
G415810833
UPC #
628423124990
Country of Origin
Canada
Dimensions
Length
19 in
Depth (In.)
17 in
Details
Color
White
Material
Plastic
Description
Looking to increase your fresh water capacity or replace a leaky or damaged tank on your RV or trailer? Browse ICON's wide selection of fresh water tanks designed to fit your needs. Certified to IAPMO standards and BPA free, safe for drinking water. Mold resistant. Impact resistant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.