Fresh Water Tank WT2470 - 20in x 12in x 12in, 12 Gallon Tank Only

  • Mfr # 12504

  • Zoro # G315811060


product price:  $95.75
/ea
Free Shipping & Returns

Key Features

Depth (In.)
13 in
Color
White
Material
Plastic
Length
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12504
Zoro #
G315811060
UPC #
628423125041
Country of Origin
Canada

Dimensions

Depth (In.)
13 in
Length
21 in

Details

Color
White
Material
Plastic

Description

Looking to increase your fresh water capacity or replace a leaky or damaged tank on your RV or trailer? Browse ICON's wide selection of fresh water tanks designed to fit your needs. Certified to IAPMO standards and BPA free, safe for drinking water. Mold resistant. Impact resistant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.