
Fresh Water Tank WT2472 - 32in x 12in x 12in, 20 Gallon Tank Only
Mfr # 12506
Zoro # G515811037
product price:Â $172.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
13 in
Color
White
Length
33 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12506
Zoro #
G515811037
UPC #
628423125065
Country of Origin
Canada
Dimensions
Depth (In.)
13 in
Length
33 in
Details
Color
White
Material
Plastic
Description
Looking to increase your fresh water capacity or replace a leaky or damaged tank on your RV or trailer? Browse ICON's wide selection of fresh water tanks designed to fit your needs. Certified to IAPMO standards and BPA free, safe for drinking water. Mold resistant. Impact resistant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.