
Fresh Water Tank WT3544 - 60in x 31in x 5.75in, 42 Gallon 0219275
Mfr # 14237
Zoro # G415811090
product price:Â $450.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
32 in
Length
63 in
Material
Plastic
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14237
Zoro #
G415811090
UPC #
628423142376
Country of Origin
Canada
Dimensions
Depth (In.)
32 in
Length
63 in
Details
Material
Plastic
Color
White
Description
Looking to increase your fresh water capacity or replace a leaky or damaged tank on your RV or trailer? Browse ICON's wide selection of fresh water tanks designed to fit your needs. Certified to IAPMO standards and BPA free, safe for drinking water. Mold resistant. Impact resistant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.