Fresh Water Tank WT3544 - 60in x 31in x 5.75in, 42 Gallon 0219276

  • Mfr # 14235

  • Zoro # G415811038


product price:  $450.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Depth (In.)
32 in
Material
Plastic
Color
White
Length
63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14235
Zoro #
G415811038
UPC #
628423142352
Country of Origin
Canada

Dimensions

Depth (In.)
32 in
Length
63 in

Details

Material
Plastic
Color
White

Description

Looking to increase your fresh water capacity or replace a leaky or damaged tank on your RV or trailer? Browse ICON's wide selection of fresh water tanks designed to fit your needs. Certified to IAPMO standards and BPA free, safe for drinking water. Mold resistant. Impact resistant.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.