Fresh Water Tank WT3544 - 60in x 31in x 5.75in, 42 Gallon 0241620

  • Mfr # 14248

  • Zoro # G315811084


product price:  $450.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
32 in
Material
Plastic
Color
White
Length
62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14248
Zoro #
G315811084
UPC #
628423142482
Country of Origin
Canada

Dimensions

Depth (In.)
32 in
Length
62 in

Details

Material
Plastic
Color
White

Description

Looking to increase your fresh water capacity or replace a leaky or damaged tank on your RV or trailer? Browse ICON's wide selection of fresh water tanks designed to fit your needs. Certified to IAPMO standards and BPA free, safe for drinking water. Mold resistant. Impact resistant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.