
Fresh Water Tank WT3544 - 60in x 31in x 5.75in, 42 Gallon with .5in Fittings
Mfr # 14376
Zoro # G415810680
product price: $405.99
/ea
Free Shipping & Returns
Key Features
Length
64 in
Depth (In.)
32 in
Material
Plastic
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
14376
Zoro #
G415810680
UPC #
628423143762
Country of Origin
Canada
Dimensions
Length
64 in
Depth (In.)
32 in
Details
Material
Plastic
Color
White
Description
Looking to increase your fresh water capacity or replace your leaky fresh water tank for your RV? Browse ICON's wide selection of fresh water tanks designed to fit your RV. Safe for drinking water.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.