Fresh Water Tank WT3676 - 66in x 47.5in x 8in, 106 Gallon 0338065

  • Mfr # 14318

  • Zoro # G515810771


product price:  $765.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Depth (In.)
48 in
Material
Plastic
Color
White
Length
68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14318
Zoro #
G515810771
UPC #
628423143182
Country of Origin
Canada

Dimensions

Depth (In.)
48 in
Length
68 in

Details

Material
Plastic
Color
White

Description

Looking to increase your fresh water capacity or replace your leaky fresh water tank for your RV? Browse ICON's wide selection of fresh water tanks designed to fit your RV. Safe for drinking water.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.