
Fresh Water Tank WT3835 - 54in x 45in x 5.5in, 52 Gallon, 2010371
Mfr # 14779
Zoro # G915810630
product price:Â $537.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
46 in
Color
White
Length
55 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
14779
Zoro #
G915810630
UPC #
628423147791
Country of Origin
Canada
Dimensions
Depth (In.)
46 in
Length
55 in
Details
Color
White
Material
Plastic
Description
Looking to increase your fresh water capacity or replace your leaky fresh water tank for your RV? Browse ICON's wide selection of fresh water tanks designed to fit your RV. Constructed of durable high-impact ABS plastic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.