Zoro Homepage

Holding Tank Fitting 3in Hub Fitting

  • Mfr # 12511

  • Zoro # G115810621


product price: $8.99
/ea

Key Features

Depth (In.)
3.9 in
Color
Black
Material
Plastic
Length
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12511
Zoro #
G115810621
UPC #
628423125119
Country of Origin
Canada

Dimensions

Depth (In.)
3.9 in
Length
3.25 in

Details

Color
Black
Material
Plastic

Description

This hub is for transitioning from polyethylene holding tanks to ABS plumbing. 3 female slip end with O-ring included. A butyl sealant part # 12062 and a hose pipe clamp can be used to seal the hub to a molded polyethylene collar.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.