Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Holding Tank Fitting - 3in Hub with DWV Male Adapter

  • Mfr # 14241

  • Zoro # G215810675


product price: $21.45
/ea

Key Features

Color
Black
Material
Plastic
Length
12 in
Depth (In.)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14241
Zoro #
G215810675
UPC #
628423142413
Country of Origin
Canada

Dimensions

Length
12 in
Depth (In.)
5 in

Details

Color
Black
Material
Plastic

Description

Are you looking for a plumbing fitting for your RV? Consider ICON's wide selection of fittings to meet your plumbing needs. Made of strong, durable ABS plastic.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.