
Holding Tank H3658 for Jayco 5th Wheel Travel Trailer - 84in x 20in x 10-7/8in, 53 Gallon
Mfr # 14297
Zoro # G415811113
product price:Â $603.99
/eaKey Features
Depth (In.)
21 in
Length
85 in
Color
Black
Material
Plastic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
14297
Zoro #
G415811113
UPC #
628423142970
Country of Origin
Canada
Dimensions
Depth (In.)
21 in
Length
85 in
Details
Color
Black
Material
Plastic
Description
H3658 - Jayco Holding Tank for RV Fifth Wheels, Travel Trailers or Campers. One piece, roto-molded construction. Increase your waste tank capacity or replace your leaky waste tank with a durable, impact resistant ICON Tank. Specifically placed fittings correspond to certain Jayco applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.