
Holding Tank H3678 for Jayco 5th Wheel Travel Trailer - 58in x 29in x 8.75in, 45 Gallon
Mfr # 14321
Zoro # G015811117
product price: $484.99
/eaKey Features
Color
Black
Depth (In.)
30 in
Length
64 in
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
14321
Zoro #
G015811117
UPC #
628423143212
Country of Origin
Canada
Dimensions
Depth (In.)
30 in
Length
64 in
Details
Color
Black
Material
Plastic
Description
H3678 - Jayco Water Holding Tank for RV Fifth Wheels, Travel Trailers or Campers. One piece, roto-molded construction. Increase your waste tank capacity or replace your leaky waste tank with a durable, impact resistant ICON Tank. Tank installed with a 3 female slip fitting at the drain location.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.