
Holding Tank H3882 H865009 - 40 Gallon, 59in x 28in x 8.25in
Mfr # 15125
Zoro # G715810649
product price:Â $512.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Key Features
Depth (In.)
30 in
Color
Black
Length
61 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
15125
Zoro #
G715810649
UPC #
628423151255
Country of Origin
Canada
Dimensions
Depth (In.)
30 in
Length
61 in
Details
Color
Black
Material
Plastic
Description
Looking to increase your waste holding tank capacity or replace a leaky tank on your RV? Browse ICON's wide selection of holding tanks designed to fit your RV. Stronger tank than the original installed on your unit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.