Holding Tank H4049 0287509 - 20 Gallon, 46in x 22in x 6in

  • Mfr # 15271

  • Zoro # G015810738


product price:  $377.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
24 in
Material
Plastic
Color
Black
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15271
Zoro #
G015810738
UPC #
628423152719
Country of Origin
Canada

Dimensions

Depth (In.)
24 in
Length
48 in

Details

Material
Plastic
Color
Black

Description

Looking to increase your waste holding tank capacity or replace a leaky tank on your RV? Browse ICON's wide selection of holding tanks designed to fit your RV. Stronger tank than the original installed on your unit.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.