Holding Tank HT140-SD - 60in x 24 x 8in, 30 Gallon 0281025

  • Mfr # 14086

  • Zoro # G215810866


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic
Length
62 in
Depth (In.)
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14086
Zoro #
G215810866
UPC #
628423140860
Country of Origin
Canada

Dimensions

Length
62 in
Depth (In.)
26 in

Details

Color
Black
Material
Plastic

Description

Looking to increase your waste holding tank capacity or replace a leaky tank on your RV? Browse ICON's wide selection of holding tanks designed to fit your RV. Handles both black and grey water.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.