
Holding Tank with Center Drain HT543ED - 70in x 28.5in x 8.5in, 48 Gallon
Mfr # 14320
Zoro # G415811045
product price:Â $490.99
/eaKey Features
Depth (In.)
29 in
Color
Black
Length
72 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
14320
Zoro #
G415811045
UPC #
628423143205
Country of Origin
Canada
Dimensions
Depth (In.)
29 in
Length
72 in
Details
Color
Black
Material
Plastic
Description
Center End Drain - RV waste holding tank, includes a 3 spigot fitting and four level sensors installed. Constructed of tough ABS plastic for long service life. All seams are solvent welded and have a 1-1/4 mounting flange.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.