
Holding Tank with Center End Drain HT176BED - 58in x 28in x 8.5in, 43 Gallon
Mfr # 12378
Zoro # G315810858
product price:Â $494.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
28.4 in
Color
Black
Length
59 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12378
Zoro #
G315810858
UPC #
628423123788
Country of Origin
Canada
Dimensions
Depth (In.)
28.4 in
Length
59 in
Details
Color
Black
Material
Plastic
Description
RV waste holding tank, includes a 3 spigot fitting and four level sensors installed. Constructed of tough ABS plastic for long service life. All seams are solvent welded and have a 1-1/4 mounting flange.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.