
Holding Tank with Center End Drain HT186BED - 64in x 20in x 7.5in, 20 Gallon
Mfr # 12368
Zoro # G815810945
product price:Â $439.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
21 in
Material
Plastic
Length
65 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12368
Zoro #
G815810945
UPC #
628423123689
Country of Origin
Canada
Dimensions
Depth (In.)
21 in
Length
65 in
Details
Material
Plastic
Color
Black
Description
Center End Drain - RV waste holding tank, includes a 3 spigot fitting and four level sensors installed. Constructed of tough ABS plastic for long service life. All seams are solvent welded and have a 1-1/4 mounting flange.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.