Holding Tank with Center End Drain HT192AED - 70in x 24in x 6.5in, 28 Gallon

  • Mfr # 12425

  • Zoro # G615810817


product price:  $438.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
24.3 in
Material
Plastic
Color
Black
Length
71.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12425
Zoro #
G615810817
UPC #
628423124259
Country of Origin
Canada

Dimensions

Depth (In.)
24.3 in
Length
71.1 in

Details

Material
Plastic
Color
Black

Description

Center End Drain - RV waste holding tank, includes a 3 spigot fitting and four level sensors installed. Constructed of tough ABS plastic for long service life. All seams are solvent welded and have a 1.25 mounting flange.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.