Holding Tank with Center End Drain HT192BED - 70in x 24in x 8in, 39 Gallon
Mfr # 12426
Zoro # G715810793
product price:Â $485.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Depth (In.)
24.2 in
Length
71.1 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12426
Zoro #
G715810793
UPC #
628423124266
Country of Origin
Canada
Dimensions
Depth (In.)
24.2 in
Length
71.1 in
Details
Color
Black
Material
Plastic
Description
Center End Drain - RV waste holding tank, includes a 3 spigot fitting and four level sensors installed. Constructed of tough ABS plastic for long service life. All seams are solvent welded and have a 1.25 mounting flange.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.