
Holding Tank with Center Side Drain Generic Configuration HT140SD - 60in x 24in x 8in, 30 Gallon
Mfr # 12427
Zoro # G815810938
product price: $427.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
24.7 in
Color
Black
Length
61.2 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12427
Zoro #
G815810938
UPC #
628423124273
Country of Origin
Canada
Dimensions
Depth (In.)
24.7 in
Length
61.2 in
Details
Color
Black
Material
Plastic
Description
Side Drain - RV waste holding tank, includes a 3 spigot fitting and four level sensors installed. Constructed of tough ABS plastic for long service life. All seams are solvent welded and have a 1-1/4 mounting flange.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.