
Holding Tank with Right Side Drain HT292SD - 63in x 24in x 7in, 28 Gallon
Mfr # 12370
Zoro # G015810905
product price: $392.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
64 in
Depth (In.)
25 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12370
Zoro #
G015810905
UPC #
628423123702
Country of Origin
Canada
Dimensions
Length
64 in
Depth (In.)
25 in
Details
Color
Black
Material
Plastic
Description
Side Drain - RV waste holding tank, includes a 3 spigot fitting and four level sensors installed. Constructed of tough ABS plastic for long service life. All seams are solvent welded and have a 1-1/4 mounting flange.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.