
Modular Surround Kit - Bathtub
Mfr # 15229
Zoro # G315680963
product price: $415.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
Material
Plastic
Depth (In.)
29 in
Length
77 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
15229
Zoro #
G315680963
UPC #
628423152290
Country of Origin
Canada
Dimensions
Depth (In.)
29 in
Length
77 in
Details
Material
Plastic
Color
White
Description
Modular surround kit intended for installation around a bathtub. Includes: 1x Shelf Corner, 1x Faucet corner, 1x 30 x 72 trimmable back panel, and 2x 15 x 72 trimmable end panels. The corners are designed with adjoining flanges to accept the trimmed panels. Panels include adhesive tape to aid in installation. The corners have a 10 installed width. The flanges are 3/4 deep, making the effective max width/depth for install 48 1/2 x 24 1/4.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.