
Modular Surround Kit - Square/Rectangle Shower
Mfr # 15228
Zoro # G615680953
product price: $415.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
Depth (In.)
29 in
Length
77 in
Color
White
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15228
Zoro #
G615680953
UPC #
628423152283
Country of Origin
Canada
Dimensions
Depth (In.)
29 in
Length
77 in
Details
Color
White
Material
Plastic
Description
Modular surround kit intended for installation around a shower pan. Includes: 1x Shelf Corner, 1x Faucet corner, and 3x 27 x 72 trimmable panels. The corners are designed with adjoining flanges to accept the trimmed panels. Panels include adhesive tape to aid in installation. The corners have a 10 installed width. The flanges are 3/4 deep, making the effective max width/depth for install 45-1/2 x 36-1/4.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.