Raised Slip Fitting - 1.5in
Mfr # 12447
Zoro # G215810590
product price: $8.89
/eaKey Features
Depth (In.)
5 in
Color
Black
Length
9 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12447
Zoro #
G215810590
UPC #
628423124471
Country of Origin
United States
Dimensions
Depth (In.)
5 in
Length
9 in
Details
Color
Black
Material
Plastic
Description
Are you looking for a plumbing fitting for your RV? Consider ICON's wide selection of fittings to meet your plumbing needs. Made of strong, durable ABS plastic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.